Square D (Schneider Electric) ECB14030G3 Molded Case Circuit Breaker, 30A, 120/277V, 1-Pole, Bolt-On, Remotely Operated | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 30A, 120/277V, 1-Pole, Bolt-On, Remotely Operated - ECB14030G3
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 30A, 120/277V, 1-Pole, Bolt-On, Remotely Operated

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ECB14030G3
    SKU: 99968617
    $272.70
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:480Y/277VAC,65kA @ 120VAC-14kA @ 277VAC
    Pole:1P
    Voltage (Volts):480Y/277 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ECB14030G3
    • Voltage (Volts) 480Y/277 V AC
    • UNSPSC 39121616
    • Amps 30A
    • Interrupting Rating 480Y/277VAC,65kA @ 120VAC-14kA @ 277VAC
    • Pole 1P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 480V 30AMP,1P,277 V AC, 120 V AC,30 A,G3,circuit breaker,remotely operated