Square D (Schneider Electric) ECB14015G3 Molded Case Circuit Breaker, 15A, 120/277V, 1-Pole, Bolt-On, Remotely Operated | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 15A, 120/277V, 1-Pole, Bolt-On, Remotely Operated - ECB14015G3
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 15A, 120/277V, 1-Pole, Bolt-On, Remotely Operated

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ECB14015G3
    SKU: 99968911
    $294.81
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:14kA @ 277VAC-65kA @ 120VAC,480Y/277VAC
    Pole:1-Pole
    Voltage (Volts):480Y/277 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ECB14015G3
    • Voltage (Volts) 480Y/277 V AC
    • UNSPSC 39121616
    • Amps 15A
    • Interrupting Rating 14kA @ 277VAC-65kA @ 120VAC,480Y/277VAC
    • Pole 1-Pole
    • ECCN EAR99
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 480V 15AMP,15 A,1P,277 V AC, 120 V AC,G3,circuit breaker,remotely operated