Lynn Electronics ECAT5PL-50-OR Copper Patch Cables, 50 ft., Orange, Cat 5e | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 50 ft., Orange, Cat 5e - ECAT5PL-50-OR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 50 ft., Orange, Cat 5e

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5PL-50-OR
    SKU: 25868823
    $22.95
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5PL-50-OR
    • Color Orange
    • UNSPSC 43223303
    • Length 50 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 50 ft, Orange