Lynn Electronics ECAT5PL-100WHB Copper Patch Cables, 100 ft., White, Cat 5e | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 100 ft., White, Cat 5e - ECAT5PL-100WHB
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 100 ft., White, Cat 5e

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5PL-100WHB
    SKU: 25654174
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5PL-100WHB
    • Color White
    • UNSPSC 43223303
    • Length 100 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 100 ft, White