Lynn Electronics ECAT5PL-03-GR Copper Patch Cables, 3 ft., Green, Cat 5e | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 3 ft., Green, Cat 5e - ECAT5PL-03-GR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Green, Cat 5e

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5PL-03-GR
    SKU: 25885705
    $5.61
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):3.0
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5PL-03-GR
    • Color Green
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Length (Feet) 3.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 3 ft, Green