Lynn Electronics ECAT5-4PR-75-YEB Copper Patch Cables, 75 ft., Yellow, Cat 5 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 75 ft., Yellow, Cat 5 - ECAT5-4PR-75-YEB
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 75 ft., Yellow, Cat 5

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-75-YEB
    SKU: 25528046
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):75.0
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-75-YEB
    • Color Yellow
    • Length (Feet) 75.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5, 75 ft, Yellow