Lynn Electronics ECAT5-4PR-50-GY Copper Patch Cables, 50 ft., Grey, RJ-45, Cat 5 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 50 ft., Grey, RJ-45, Cat 5 - ECAT5-4PR-50-GY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 50 ft., Grey, RJ-45, Cat 5

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-50-GY
    SKU: 25367770
    $13.26
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Grey
    Shielding:Non Shielded
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-50-GY
    • Color Grey
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 50 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5, Plug-In Mount, Crimp, 568B, 50 ft, Grey, Non Shielded, RJ-45