Lynn Electronics ECAT5-4PR-15WHB Copper Patch Cables, 15 ft., White, Cat 5e | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 15 ft., White, Cat 5e - ECAT5-4PR-15WHB
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., White, Cat 5e

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-15WHB
    SKU: 25654182
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-15WHB
    • Color White
    • UNSPSC 43223303
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 15 ft, White