Lynn Electronics ECAT5-4PR-15-BL Copper Patch Cables, 15 ft., Blue, RJ-45, Cat 5 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 15 ft., Blue, RJ-45, Cat 5 - ECAT5-4PR-15-BL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Blue, RJ-45, Cat 5

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-15-BL
    SKU: 25043497
    $4.72
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-15-BL
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5, Plug-In Mount, Crimp, 568B, 15 ft, Blue, Non Shielded, RJ-45