Lynn Electronics ECAT5-4PR-10-OR Copper Patch Cables, 10 ft., Orange, RJ-45, Cat 5 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 10 ft., Orange, RJ-45, Cat 5 - ECAT5-4PR-10-OR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Orange, RJ-45, Cat 5

    Manufacturer: Lynn Electronics
    Manufacturer #: ECAT5-4PR-10-OR
    SKU: 22086169
    $3.11
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Orange
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # ECAT5-4PR-10-OR
    • Color Orange
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5, Plug-In Mount, Crimp, 568B, 10 ft, Orange, Non Shielded, RJ-45