American Fittings EC750USRT SPEC-grade Raintight Compression Connector, Zinc Plated Steel, EMT Conduit, 1/2 in. | Graybar Store
     
American Fittings - SPEC-grade Raintight Compression Connector, Zinc Plated Steel, EMT Conduit, 1/2 in. - EC750USRT
+ / - Hover over image to Zoom
Other Views

    SPEC-grade Raintight Compression Connector, Zinc Plated Steel, EMT Conduit, 1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: EC750USRT
    SKU: 25480747
    $1.68
    Checking Pricing
         
    Additional Features:EZ-Torque Compression Nut
    Standard:cULus No. E101868
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC750USRT
    • Application Connecting and Bonding Electric Metallic Tubing to a Box Enclosure
    • Type Rain Tight Compression
    • Additional Features EZ-Torque Compression Nut
    • Brand SPEC-grade
    • Finish Screw Machine Steel, Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Raceway Boxes and Enclosures
    • Standard cULus No. E101868
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EZ-Torque™ EMT Rain Tight Compression Connector, Throat Type: Non-Insulated, Steel, Trade Size (Inches): 1/2 in
    American Fittings EC750USRT Rain Tight Compression Connector, 1/2 IN Size, Threaded X Compression Connection, Screw Machined Steel, Zinc Plated, 0.406 IN Thread Length, 1-1/4 IN Length, 1-3/4 IN Diameter, For Wet Locations To Ground And Secure EMT Raceway Boxes And Enclosures