Lutron EC5T536JUNV2 EcoSystem Ballast, Fluorescent T5, Electronic, Dimming, J-Can, 36W, 2-Lamp | Graybar Store
     
Lutron - EcoSystem Ballast, Fluorescent T5, Electronic, Dimming, J-Can, 36W, 2-Lamp - EC5T536JUNV2
+ / - Hover over image to Zoom
Other Views

    EcoSystem Ballast, Fluorescent T5, Electronic, Dimming, J-Can, 36W, 2-Lamp

    Manufacturer: Lutron
    Manufacturer #: EC5T536JUNV2
    SKU: 25220412
    $168.79
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:36W
    Input Voltage:120/277V
    Min. Starting Temp. (Degrees F):50 Deg.
    Ballast Factor:1
    Additional Features:J-Can
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EC5T536JUNV2
    • UNSPSC 39101605
    • Additional Features J-Can
    • Ballast Factor 1
    • Ballast Technology Electronic, Dimming
    • Input Voltage 120/277V
    • Lamp Type T5 Fluorescent
    Product Overview:
    ECOSYSTEM T5 TWIN TUBE - 10% DIMMING