Lutron EC3DT442KU2 ECOSYSTEM BALLAST | Graybar Store
     
Lutron - ECOSYSTEM BALLAST - EC3DT442KU2
+ / - Hover over image to Zoom
Other Views

    ECOSYSTEM BALLAST

    Manufacturer: Lutron
    Manufacturer #: EC3DT442KU2
    SKU: 25370705
    $136.86
    Checking Pricing
         
    Additional Features:K-Can
    Ballast Factor:0.95
    Color:White
    Lamp Watts:42W
    Min. Starting Temp. (Degrees F):10 Degree C
    No. of Lamps:2
    Voltage Rating:120, 220, 240 and 277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EC3DT442KU2
    • Color White
    • Type Compact Fluorescent
    • UNSPSC 39101901
    • Additional Features K-Can
    • Ballast Factor 0.95
    • Ballast Technology Dimmable
    • Lamp Type CFL T4 4-Pin Triple Tube
    • Lamp Watts 42W
    • Min. Starting Temp. (Degrees F) 10 Degree C
    • No. of Lamps 2
    • Series EcoSystem
    • Starting method Rapid Start
    • Voltage Rating 120, 220, 240 and 277V
    • SKU Spec Sheet
      EC3DT442KU2 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EcoSystem 5 percent 3-Wire and EcoSystem Digital Link Controlled T4 Compact, 2 lamps, ballast factor of 0.95, K-can, 42W