L. H. Dottie EC250 Service Entrance Cap, Clamp On, Aluminum, 2-1/2 in. | Graybar Store
L. H. Dottie - Service Entrance Cap, Clamp On, Aluminum, 2-1/2 in. - EC250
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cap, Clamp On, Aluminum, 2-1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: EC250
    SKU: 90009795
    $77.36
    Checking Pricing
         
    Material:Die Cast Copper Free Aluminum
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # EC250
    • Type Entrance Cap
    • UNSPSC 39121311
    • Connection Type Clamp On
    • Material Die Cast Copper Free Aluminum
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Clamp On Service Entrance Cap, Copper Free Aluminum, Rigid/IMC/EMT Conduit, 2-1/2 in.