Lutron EC-DIR-WH Occupancy Sensors Ceiling Mount, 35Vdc, Ceiling, Fixture | Graybar Store
     
Lutron - Occupancy Sensors Ceiling Mount, 35Vdc, Ceiling, Fixture - EC-DIR-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, 35Vdc, Ceiling, Fixture

    Manufacturer: Lutron
    Manufacturer #: EC-DIR-WH
    SKU: 25308517
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Installation Type:Ceiling or Fixture Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # EC-DIR-WH
    • Installation Type Ceiling or Fixture Mount
    • Voltage 35 V dc
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Occupancy Sensors Ceiling Mount, 35 V dc, Ceiling Mount, Fixture Mount