Eaton EBP-1607 UPS Replacement Battery Pack, 24.5 in. W, 12V, Grey | Graybar Store
     
Eaton - UPS Replacement Battery Pack, 24.5 in. W, 12V, Grey - EBP-1607
+ / - Hover over image to Zoom
Other Views

    UPS Replacement Battery Pack, 24.5 in. W, 12V, Grey

    Manufacturer: Eaton
    Manufacturer #: EBP-1607
    SKU: 26043982
    $0.00
    Checking Pricing
         
    Color:Grey
    Width:24.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Eaton
    • Manufacturer # EBP-1607
    • Color Grey
    Product Overview:
    Eaton UPS replacement battery pack, 9Ah, 24.5 W x 6.7 x 12.8 in. D