Eaton EBP-1606 UPS Replacement Battery Pack, 18.4 in. W | Graybar Store
Eaton - UPS Replacement Battery Pack, 18.4 in. W - EBP-1606
+ / - Hover over image to Zoom
Other Views

    UPS Replacement Battery Pack, 18.4 in. W

    Manufacturer: Eaton
    Manufacturer #: EBP-1606
    SKU: 26039732
    $0.00
    Checking Pricing
         
    Protection Type:UPS
    Width (Inches):18.4
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Eaton
    • Manufacturer # EBP-1606
    • Color Grey
    • Protection Type UPS
    • Width (Inches) 18.4
    Product Overview:
    Eaton UPS Replacement 9Ah Battery Pack, Grey, 18.4 in. W. This genuine battery pack has been manufactured and certified for use in Eaton UPS products.