Eaton EBP-1605 UPS Replacement Battery Pack, 18.5 in. W, Grey | Graybar Store
Eaton - UPS Replacement Battery Pack, 18.5 in. W, Grey - EBP-1605
+ / - Hover over image to Zoom
Other Views

    UPS Replacement Battery Pack, 18.5 in. W, Grey

    Manufacturer: Eaton
    Manufacturer #: EBP-1605
    SKU: 26043981
    $0.00
    Checking Pricing
         
    Color:Grey
    Width:18.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Eaton
    • Manufacturer # EBP-1605
    • Color Grey
    Product Overview:
    Eaton UPS replacement battery pack, 9Ah, 18.5 W x 6.8 x 10.5 in. D