Miroc EBCB Entry Book Cushion, Blank, 4 in., Black | Graybar Store
     
Miroc - Entry Book Cushion, Blank, 4 in., Black - EBCB
+ / - Hover over image to Zoom
Other Views

    Entry Book Cushion, Blank, 4 in., Black

    Manufacturer: Miroc
    Manufacturer #: EBCB
    SKU: 26039037
    $0.00
    Checking Pricing
         
    Standard:RoHS
    Color:Black
    Material:EPDM Rubber
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Miroc
    • Manufacturer # EBCB
    • Color Black
    • Type Entry Boot Cushion
    • Material EPDM Rubber
    • Standard RoHS
    Product Overview:
    Entry book cushion, blank, no holes, 4 inch, water/dust resistance, black