Crouse Hinds (Eaton) EBBRA604 Arktite Interlock Receptacle Without Breaker, 60A, 4P3W | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Interlock Receptacle Without Breaker, 60A, 4P3W - EBBRA604
+ / - Hover over image to Zoom
Other Views

    Arktite Interlock Receptacle Without Breaker, 60A, 4P3W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EBBRA604
    SKU: 92133799
    $4,851.24
    Checking Pricing
         
    Amperage:60A
    Number of Poles:4
    Voltage Rating:480VAC; 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EBBRA604
    • Amperage 60A
    • UNSPSC 39121406
    • Voltage Rating 480VAC; 250VDC
    Product Overview:
    60A 3-Wire 4-Pole Arktite Interlock Receptacle Without Breaker
    UL 1203