L. H. Dottie EB8 Zinc Plated Steel Eye Bolt With Hex Nut, 1/4 x 6 in. Length | Graybar Store
     
L. H. Dottie - Zinc Plated Steel Eye Bolt With Hex Nut, 1/4 x 6 in. Length - EB8
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Eye Bolt With Hex Nut, 1/4 x 6 in. Length

    Manufacturer: L. H. Dottie
    Manufacturer #: EB8
    SKU: 90009929
    $89.25
    Checking Pricing
         
    Length:6 in.
    Thread Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # EB8
    • UNSPSC 31161610
    • Length 6 in.
    • Thread Size 3/8 in.
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 1/4 x 6 in. eye bolt with 3 in. L thread and 5 in. L shank. Working load 74 lb. Package of 50.
    Dottie eye bolts are manufactured from low carbon cold drawn steel wire and are supplied with NC rolled machine threads and one hex nut.