Arlington EB1212BP Equipment Box | Graybar Store
Arlington - Equipment Box - EB1212BP
+ / - Hover over image to Zoom
Other Views

    Equipment Box

    Manufacturer: Arlington
    Manufacturer #: EB1212BP
    SKU: 25722811
    $39.40
    Checking Pricing
         
    Additional Features:UV Rated
    Color:Grey
    Standard:CETLUS
    Depth:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EB1212BP
    • Color Grey
    • Mounting Style Surface Mount
    • Type Junction Box
    • UNSPSC 39121321
    • Additional Features UV Rated
    • Brand Arlington
    • Depth 4 in.
    • Hinge Type Hinge Cover
    • Latch Metal Snap
    • Materials Plastic
    • NEMA Ratings NEMA 3R
    • Standard CETLUS
    • SKU Spec Sheet
      EB1212BP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EQUIP BOX W/ BACKPLATE For more information on this part, see page M-6 in Arlingtons Catalog.