Graybar Vendor EB-20-3 Carlon®P&C®Duct Type EB-20, 3 in. | Graybar Store
Graybar Vendor - Carlon®P&C®Duct Type EB-20, 3 in. - EB-20-3
+ / - Hover over image to Zoom
Other Views

    Carlon®P&C®Duct Type EB-20, 3 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: EB-20-3
    SKU: 88215770
    $9.46
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Length:20 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EB-20-3
    • Type EB
    • UNSPSC 39131700
    • Length 20 ft.
    • Materials PVC
    • Trade Size (Inches) 3 in.
    • ECCN EAR99
    Product Overview:
    3 inch, non-metallic conduit duct, type EB-20 . Length-20 ft.