GE Lighting EASC0F4F550DCDKBZD LED Parking Lot Lights, LED, 120/277V, Dark Bronze, 5000K, Type IV, 15400 lm Lumens | Graybar Store
     
GE Lighting - LED Parking Lot Lights, LED, 120/277V, Dark Bronze, 5000K, Type IV, 15400 lm Lumens - EASC0F4F550DCDKBZD
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V, Dark Bronze, 5000K, Type IV, 15400 lm Lumens

    Manufacturer: GE Lighting
    Manufacturer #: EASC0F4F550DCDKBZD
    SKU: 25761198
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Dark Bronze
    Color Temperature (Kelvin):5000
    Light Distribution:Type IV
    Lumens:15400
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EASC0F4F550DCDKBZD
    • Color Dark Bronze
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Type IV
    • Lumens 15400
    • Voltage 120/277V
    • ECCN EAR99
    Product Overview:
    Evolve™ LED Area Light - Scalable - EASC
    Utilizes high brightness LEDs;70 CRI at 4000K and 5000K typical;L90 @ 50,000 hours;Type II;III;IV;V & VS distributions;120-277 volt and 347-480 volt available;Mounting options: square;round;slipfitter & knuckle slipfitter;Title 24 compliant with “H” motion sensor option;UL/cUL certified;DLC Listed (for 120V-480V);L-Series and V5 optical codes using 3000K CCT are not DLC QPL listed;Compliant with the material restriction requirements of RoHS