Crouse Hinds (Eaton) EAJX26 SA EAJX Series Explosion-Proof Box, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - EAJX Series Explosion-Proof Box, 3/4 in. - EAJX26 SA
+ / - Hover over image to Zoom
Other Views

    EAJX Series Explosion-Proof Box, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJX26 SA
    SKU: 97209321
    $154.94
    Checking Pricing
         
    Cable Entry:(4) Side
    Material:Natural Finished Copper-Free Aluminum
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJX26 SA
    • Size 3/4 in.
    • UNSPSC 39121309
    • Cable Entry (4) Side
    • Material Natural Finished Copper-Free Aluminum
    • SKU Spec Sheet
      EAJX26 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3/4 NPT X Aluminum Class I Gr Abcd Round Base 3 3/16 Cover
    With Cover, Cover Opening Diameter 3-3/16 In