Crouse Hinds (Eaton) EAJC16 EAJ Series Conduit Outlet Boxes, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - EAJ Series Conduit Outlet Boxes, 1/2 in. - EAJC16
+ / - Hover over image to Zoom
Other Views

    EAJ Series Conduit Outlet Boxes, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJC16
    SKU: 96006097
    $130.91
    Checking Pricing
    Items sold in feet or each.
         
    Material:Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJC16
    • Size 1/2 in.
    • UNSPSC 39121309
    • Material Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    • SKU Spec Sheet
      EAJC16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 NPT C Iron Cl I Gr Abcd Round Base 3 3/16 Cvr
    With Cover, Cover Opening Diameter 3-3/16 In