Crouse Hinds (Eaton) EAJB36 EAJ Series Conduit Outlet Boxes, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - EAJ Series Conduit Outlet Boxes, 1 in. - EAJB36
+ / - Hover over image to Zoom
Other Views

    EAJ Series Conduit Outlet Boxes, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJB36
    SKU: 97128600
    $176.09
    Checking Pricing
         
    Cable Entry:(1) Side, (1) Down
    Material:Natural Finished Copper-Free Aluminum
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJB36
    • Size 1 In
    • UNSPSC 39121309
    • Cable Entry (1) Side, (1) Down
    Product Overview:
    1 NPT B Iron Cl I Gr Abcd Round Base 3 3/16 Cvr
    With Cover, Cover Opening Diameter 3-3/16 In