Crouse Hinds (Eaton) EAJ0612 Conduit Outlet Box Accessories, Threaded, Condulet®/EAJ, Copper-Free Aluminum, 2 in. D | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Outlet Box Accessories, Threaded, Condulet®/EAJ, Copper-Free Aluminum, 2 in. D - EAJ0612
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box Accessories, Threaded, Condulet®/EAJ, Copper-Free Aluminum, 2 in. D

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJ0612
    SKU: 99828109
    $79.93
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:Condulet®/EAJ
    Material:Copper-Free Aluminum
    Dimensions:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJ0612
    • Dimensions 2 in.
    • UNSPSC 39121309
    • Brand or Series Condulet®/EAJ
    • Connection Type Threaded
    • Material Copper-Free Aluminum
    • SKU Spec Sheet
      EAJ0612 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Condulet® EAJ Series Explosionproof Conduit Outlet Boxes
    Water shedding cover - suitable for wet locations when mounted in upright position;External cover threads on body, protecting conductors from damage during pulling;No pinching of conductors during cover installation;Six different hub arrangements;Taper threaded hubs to provide ground continuity;Smooth integral hub bushing to protect conductor insulation when pulling;Internally threaded cover openings for additional wiring room;Flat overlapping threaded covers furnished with boxes;Weather-resistant finish;Green ground screw standard in all boxes;Four standard mounting pads, except for EAJB and EAJD