Crouse Hinds (Eaton) EABX26 SA Conduit Outlet Box, Threaded, 5-9/16 L x 2-25/32 H in, Condulet®/EAB, 3/4 in., Copper-Free Aluminum, Hub Size 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Outlet Box, Threaded, 5-9/16 L x 2-25/32 H in, Condulet®/EAB, 3/4 in., Copper-Free Aluminum, Hub Size 3/4 in. - EABX26 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, 5-9/16 L x 2-25/32 H in, Condulet®/EAB, 3/4 in., Copper-Free Aluminum, Hub Size 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EABX26 SA
    SKU: 99528211
    $166.06
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Cover Threads are 16 pitch
    Height (Inches):2-25/32 in.
    Length:5-9/16 in. L
    Size:3/4 in
    Dimensions:5-9/16 L x 2-25/32 H in
    Brand or Series:Condulet®/EAB
    Trade Size (Inches):3/4
    Material:Copper-Free Aluminum
    Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EABX26 SA
    • Dimensions 5-9/16 L x 2-25/32 H in
    • Size 3/4 in
    • UNSPSC 39121309
    • Additional Features Cover Threads are 16 pitch
    • Brand or Series Condulet®/EAB
    • Connection Type Threaded
    Product Overview:
    Condulet® EAB Series Explosionproof Conduit Outlet Boxes
    Five different hub configurations;Taper threaded hubs to provide ground continuity;Smooth integral hub bushing to protect conductor insulation when pulling;Threaded cover openings;Surface covers furnished with boxes;Neoprene o-ring gasket and green ground screw are both standard;Four standard mounting pads, except for EABY;Cover threads are 16 pitch