Hoffman (nVent) E9PBY25M Pushbutton Enclosure, Type 12, Extra-Large, Panel | Graybar Store
     
Hoffman (nVent) - Pushbutton Enclosure, Type 12, Extra-Large, Panel - E9PBY25M
+ / - Hover over image to Zoom
Other Views

    Pushbutton Enclosure, Type 12, Extra-Large, Panel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: E9PBY25M
    SKU: 25082316
    $242.68
    Checking Pricing
         
    Color:Grey
    No. of Holes:9
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13 , CSA File Number 42186: Type 12, IEC 60529, IP65
    Width:0.89 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # E9PBY25M
    • Color Grey
    • Type Extra-Large 30.5-mm and 22.5-mm Pushbutton Enclosures with Panels, Type 12
    • UNSPSC 39121326
    • Materials Steel
    • NEMA Ratings NEMA 12/13
    • Width 0.89 in.
    • No. of Holes 9
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13 , CSA File Number 42186: Type 12, IEC 60529, IP65
    • SKU Spec Sheet
      E9PBY25M Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Extra Lg/Panel, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 9PB x 22.5mm, Material/Finish: Steel/Gray
    Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes. 14 gauge steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Continuous hinge, Factory stamped 4-way pushbutton holes , Oil-resistant gasket, Removable 14 gauge panel included, supported by weldnuts, Bonding provision on cover, External welded-on mounting brackets for easy installation, 30.5-mm or 22.5-mm size holes