Pentair Hoffman E9PBSS Pushbutton Enclosure, Type 4X, Stainless Steel | Graybar Store
     
Pentair Hoffman - Pushbutton Enclosure, Type 4X, Stainless Steel - E9PBSS
+ / - Hover over image to Zoom
Other Views

    Pushbutton Enclosure, Type 4X, Stainless Steel

    Manufacturer: Pentair Hoffman
    Manufacturer #: E9PBSS
    SKU: 88132805
    $536.85
    Checking Pricing
         
    Material:Stainless Steel
    No. of Holes:9
    Size:30.5 mm
    Standard:UL 508A Listed, Type 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E9PBSS
    • Size 30.5 mm
    • Type 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X
    • UNSPSC 39121326
    • Material Stainless Steel
    • No. of Holes 9
    • Standard UL 508A Listed, Type 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66
    • SKU Spec Sheet
      E9PBSS Specification Sheet
      E9PBSS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Bulletin PB1S (Stainless Steel Pushbutton Enclosures), Size/Dims: 9PB x 30.5mm, Material/Finish: SS Type 304
    Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water., See Mild Steel chapter for related mild steel enclosures. 14 gauge bodies, 16 gauge covers; Type 304 or Type 316L stainless steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on door; grounding nut on body, 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights , Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal, Oil-resistant gasket