Thomas and Betts E987F-CAR PVC Type C Conduit Body, 1 in. | Graybar Store
Thomas and Betts - PVC Type C Conduit Body, 1 in. - E987F-CAR
+ / - Hover over image to Zoom
Other Views

    PVC Type C Conduit Body, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E987F-CAR
    SKU: 88054761
    $10.83
    Checking Pricing
         
    Quick Order:N
    Alternate Manufacturer Part No.:C-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E987F-CAR
    • UNSPSC 39131708
    • Alternate Manufacturer Part No. C-1
    Product Overview:
    Type C Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 6-7/8 Inches, Material PVC, Color Grey, For use with Schedule 40 and 80 Conduit
    Type C Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 6-7/8 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit