Thomas and Betts E986L PVC Coated Type LB Conduit Body, 3 in. | Graybar Store
Thomas and Betts - PVC Coated Type LB Conduit Body, 3 in. - E986L
+ / - Hover over image to Zoom
Other Views

    PVC Coated Type LB Conduit Body, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E986L
    SKU: 88054756
    $11,835.90
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Alternate Manufacturer Part No.:LB-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E986L
    • UNSPSC 39131708
    • Alternate Manufacturer Part No. LB-3
    Product Overview:
    Type LB Conduit Body, Volume 210 Cubic Inches, Size 3 Inches, Length 13-1/4 Inches, Width 4-11/32 Inches, Material PVC, Color Grey, For use with Schedule 40 and 80 Conduit
    Type LB Conduit Body, Volume 210 Cubic Inches, Size 3 Inches, Length 13-1/4 Inches, Width 4-11/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit