Thomas and Betts E985H PVC Coated Type LR Conduit Body, 1-1/2 in. | Graybar Store
Thomas and Betts - PVC Coated Type LR Conduit Body, 1-1/2 in. - E985H
+ / - Hover over image to Zoom
Other Views

    PVC Coated Type LR Conduit Body, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E985H
    SKU: 88054747
    $15.59
    Checking Pricing
         
    Quick Order:N
    Alternate Manufacturer Part No.:LR-1-1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E985H
    • UNSPSC 39131708
    • Alternate Manufacturer Part No. LR-1-1/2
    Product Overview:
    Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Grey, For use with Schedule 40 and 80 Conduit
    Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit