Thomas and Betts E985G Conduit Body, Type LR, Schedule 40 and 80, 1-1/4 in., Grey | Graybar Store
     
Thomas and Betts - Conduit Body, Type LR, Schedule 40 and 80, 1-1/4 in., Grey - E985G
+ / - Hover over image to Zoom
Other Views

    Conduit Body, Type LR, Schedule 40 and 80, 1-1/4 in., Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: E985G
    SKU: 96089959
    $25.83
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E985G
    • UNSPSC 39131708
    Product Overview:
    Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
    Type LR Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Width 2-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit