Thomas and Betts E984J PVC Coated Type LL Conduit Body, 2 in. | Graybar Store
Thomas and Betts - PVC Coated Type LL Conduit Body, 2 in. - E984J
+ / - Hover over image to Zoom
Other Views

    PVC Coated Type LL Conduit Body, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E984J
    SKU: 88054742
    $14.35
    Checking Pricing
         
    Quick Order:N
    Alternate Manufacturer Part No.:LL-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E984J
    • UNSPSC 39131708
    • Alternate Manufacturer Part No. LL-2
    Product Overview:
    Type LL Conduit Body, Volume 63 Cubic Inches, Size 2 Inches, Length 9-9/32 Inches, Material PVC, Color Grey, For use with Schedule 40 and 80 Conduit
    Type LL Conduit Body, Volume 63 Cubic Inches, Size 2 Inches, Length 9-9/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit