Thomas and Betts E984H PVC Coated Type LL Conduit Body, 1-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - PVC Coated Type LL Conduit Body, 1-1/2 in. - E984H
+ / - Hover over image to Zoom
Other Views

    PVC Coated Type LL Conduit Body, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E984H
    SKU: 88054741
    $27.20
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E984H
    • UNSPSC 39131708
    Product Overview:
    Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 7-31/32 Inches, Material PVC, Color Grey, For use with Schedule 40 and 80 Conduit
    Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 7-31/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit