Thomas and Betts E984G PVC Coated Type LL Conduit Body, 1-1/4 in. | Graybar Store
Thomas and Betts - PVC Coated Type LL Conduit Body, 1-1/4 in. - E984G
+ / - Hover over image to Zoom
Other Views

    PVC Coated Type LL Conduit Body, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E984G
    SKU: 88054740
    $31.83
    Checking Pricing
         
    Quick Order:N
    Alternate Manufacturer Part No.:LL-1-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E984G
    • UNSPSC 39131708
    • Alternate Manufacturer Part No. LL-1-1/4
    Product Overview:
    Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Material PVC, Color Grey, For use with Schedule 40 and 80 Conduit
    Type LL Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 7-31/32 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit