Thomas and Betts E958R Carlon® Conduit End Cap, PVC, Schedule 40/80 Conduit, 6 in. | Graybar Store
     
Thomas and Betts - Carlon® Conduit End Cap, PVC, Schedule 40/80 Conduit, 6 in. - E958R
+ / - Hover over image to Zoom
Other Views

    Carlon® Conduit End Cap, PVC, Schedule 40/80 Conduit, 6 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E958R
    SKU: 88318907
    $52.04
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E958R
    • UNSPSC 39131700
    • Materials PVC
    Product Overview:
    End cap for 6 inch PVC conduit.