Cooper Lighting (Eaton) E7RICAT Halo 6 in.Downlight Housing, IC, Air-Tite, Remodel | Graybar Store
     
Cooper Lighting (Eaton) - Halo 6 in.Downlight Housing, IC, Air-Tite, Remodel - E7RICAT
+ / - Hover over image to Zoom
Other Views

    Halo 6 in.Downlight Housing, IC, Air-Tite, Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: E7RICAT
    SKU: 25817222
    $9.19
    Checking Pricing
         
    Construction:Remodel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # E7RICAT
    • Construction Remodel
    • Type Air-Tite
    • Brand Halo
    • Fixture Type 6 in. Housing
    Product Overview: