Cooper Lighting (Eaton) E7ICATNB Halo® 6 in. Air-Tite Downlight Housing, IC, E26 Screw Base, New Construction, 120V, No Bracket | Graybar Store
     
Cooper Lighting (Eaton) - Halo® 6 in. Air-Tite Downlight Housing, IC, E26 Screw Base, New Construction, 120V, No Bracket - E7ICATNB
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. Air-Tite Downlight Housing, IC, E26 Screw Base, New Construction, 120V, No Bracket

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: E7ICATNB
    SKU: 25817223
    $7.11
    Checking Pricing
         
    Construction:New
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # E7ICATNB
    • Construction New
    • Fixture Type 6 in. Housing
    • Housing Compatibility E7
    • Lamp Type CFL; Incandescent; LED; Tungsten-Halogen
    • Insulation Rating IC
    • SKU Spec Sheet
      E7ICATNB Spec Sheet
    • ECCN EAR99
    Product Overview:
    Halo® Air-Tite 6 in. IC rated housing 120V with E26 screw base compatible for new construction. No bracket.
    • Single wall die-formed aluminum housing
    • Integral Air-Tite gasket for code-required gasket between fixture and finished ceiling-seals aperture without need for additional caulk
    • Adjusts in plaster frame to accommodate up to 3/8 in. to 1 in. ceiling thickness
    • (2) Regressed locking screws for securing hanger bars
    • Not to be used in direct contact with spray foam insulation (Consult NEMA LSD57-2013)
    • cULus Listed 1598 Luminaire
    • cULus Listed Damp Location
    • cULus Listed Wet Location, coverec ceiling, with select trims
    • RoHS compliant