Cooper Lighting (Eaton) E5RICAT Halo® 5 in. Air-Tite Housing, IC, E26 Screw Base, Remodel, 120V | Graybar Store
     
Cooper Lighting (Eaton) - Halo® 5 in. Air-Tite Housing, IC, E26 Screw Base, Remodel, 120V - E5RICAT
+ / - Hover over image to Zoom
Other Views

    Halo® 5 in. Air-Tite Housing, IC, E26 Screw Base, Remodel, 120V

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: E5RICAT
    SKU: 25818378
    $11.44
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:75W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # E5RICAT
    • UNSPSC 39111515
    • Wattage 75W
    Product Overview:
    5" IC, Air-Tite, Remodel Housing, 120V