Viking Electronics E50 Series Compact Single Gang Entry Phone | Graybar Store
     
Viking Electronics - E50 Series Compact Single Gang Entry Phone
+ / - Hover over image to Zoom
Other Views

    E50 Series Compact Single Gang Entry Phone

    Manufacturer: Viking Electronics
         

    The E-50 Series Video Entry phones are compact, weather and vandal resistant speaker phones designed to provide two-way handsfree audio communication and color composite video of who is at your door or gate.

    The E-50's compact size allows it to be mounted in a standard single gang electrical box. The E-50 is available in five different attractive finishes to match your door hardware, light fixtures, etc. Replacement E-50 faceplates (PNL50) can be purchased separately and are available in all five standard finishes. The E-50s blue LED continually provides light for locating the push button in dark locations, dims to indicate off hook and flashes during incoming ring. Note: LED not available on all models. The E-50 entry phones can share a single phone line with house or small business telephones when used with a Viking model C-200, C-250 or C-2000B Entry Phone controller. The E-50 entry phones can also be connected to an unused analog station port (programmed for ring down) on a phone system or connected directly to a telephone line when used with a Viking model K-1900-5 or K-1900-30 auto dialer. The E-50 features a built-in high resolution color video camera, microphone and speaker volume controls, selectable auto answer for monitoring and intelligent call progress detection for automatic hang-up when the call is completed. For outdoor installations where the unit is exposed to precipitation or condensation, the E-50 Series is available with Enhanced Weather Protection (EWP),
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    No. of Gangs
    Price
    E-50-SS
    25097698
    Stainless Steel
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $616.64 / EA
    SKU
    25097698
    Color / Finish
    Stainless Steel
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $616.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    E-50-BK
    25097703
    Satin Black
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $648.31 / EA
    SKU
    25097703
    Color / Finish
    Satin Black
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $648.31 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock