Hoffman (nVent) E4SPBX Type 12, Extra Deep, Pushbutton Enclosure, Steel | Graybar Store
     
Hoffman (nVent) - Type 12, Extra Deep, Pushbutton Enclosure, Steel - E4SPBX
+ / - Hover over image to Zoom
Other Views

    Type 12, Extra Deep, Pushbutton Enclosure, Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: E4SPBX
    SKU: 88132787
    $152.87
    Checking Pricing
         
    Color:Grey
    No. of Holes:4
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
    Width:1.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # E4SPBX
    • Color Grey
    • Type Extra-Deep 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 12
    • UNSPSC 39121326
    • Materials Steel
    • NEMA Ratings NEMA 12/13
    • Width 1.2 in.
    • No. of Holes 4
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
    • SKU Spec Sheet
      E4SPBX Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Extra Deep, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 4PB x 30.5mm, Material/Finish: Steel/Gray ex2
    Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks. 16 or 14 gauge steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on cover, Grounding stud on body, Oil-resistant gasket, Factory stamped 4-way pushbutton holes, Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, External welded-on mounting brackets for easy installation, 30.5-mm or 22.5-mm size holes