Salisbury E416BCYB/10H Glove, Black with Yellow, Rubber, Rubber Insulating Glove, 10H, Bell Cuff | Graybar Store
     
Salisbury - Glove, Black with Yellow, Rubber, Rubber Insulating Glove, 10H, Bell Cuff - E416BCYB/10H
+ / - Hover over image to Zoom
Other Views

    Glove, Black with Yellow, Rubber, Rubber Insulating Glove, 10H, Bell Cuff

    Manufacturer: Salisbury
    Manufacturer #: E416BCYB/10H
    SKU: 25191934
    $668.44
    Checking Pricing
         
    Quick Order:Y
    Color:Black with Yellow
    Glove Material Type:Rubber
    Size:10H
    Style:Bell Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E416BCYB/10H
    • Color Black with Yellow
    • Size 10H
    • Style Bell Cuff
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High Voltage Linemen's Gloves