Leviton E2XHD-CMB Rear Cable Manager, Angled Panel | Graybar Store
     
Leviton - Rear Cable Manager, Angled Panel - E2XHD-CMB
+ / - Hover over image to Zoom
Other Views

    Rear Cable Manager, Angled Panel

    Manufacturer: Leviton
    Manufacturer #: E2XHD-CMB
    SKU: 25417802
    $91.16
    Checking Pricing
         
    Color:Black
    Standard:ANSI\TIA-568-C
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # E2XHD-CMB
    • Color Black
    • Application Enterprise, Data Center
    • Mounting Style Snap-In
    • Type Rear Cable Manager
    • UNSPSC 43223309
    • Materials Steel
    • Standard ANSI\TIA-568-C
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    E2XHD Panel Rear Cable Manager
    Panels Allow Mix-and-Match of Fiber/Copper E2xhd Cassettes, Alignment Tabs Ensure Upright Insertion of Cassettes, To Remove Cassettes from Panel, Simply Pull out Handle Using Release Latch, Rear Cable Manager Supports Copper or Fiber Cables, and Snaps Directly to Panel Without Tools, Cassette Blanks Available for Unused Cassette Openings, Panel Cover Minimizes Dust or Debris, Made in USA