Leviton E2XHD-BLK Panel Blank Cassette | Graybar Store
Leviton - Panel Blank Cassette - E2XHD-BLK
+ / - Hover over image to Zoom
Other Views

    Panel Blank Cassette

    Manufacturer: Leviton
    Manufacturer #: E2XHD-BLK
    SKU: 25417803
    $4.54
    Checking Pricing
         
    Color:Black
    Standard:ANSI\TIA-568-C
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # E2XHD-BLK
    • Color Black
    • Application Enterprise, Data Center
    • Mounting Style Snap-In
    • Type Cassette Blank
    • UNSPSC 43223309
    • Materials Steel
    • Standard ANSI\TIA-568-C
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E2XHD Panel Blank Cassette
    Panels Allow Mix-and-Match of Fiber/Copper E2xhd Cassettes, Alignment Tabs Ensure Upright Insertion of Cassettes, To Remove Cassettes from Panel, Simply Pull out Handle Using Release Latch, Rear Cable Manager Supports Copper or Fiber Cables, and Snaps Directly to Panel Without Tools, Cassette Blanks Available for Unused Cassette Openings, Panel Cover Minimizes Dust or Debris, Made in USA