Leviton E2X1F-CMB Rear Cable Manager with Cable Management Rings, Compatible with e2XHD Flat Panel, Black | Graybar Store
     
Leviton - Rear Cable Manager with Cable Management Rings, Compatible with e2XHD Flat Panel, Black - E2X1F-CMB
+ / - Hover over image to Zoom
Other Views

    Rear Cable Manager with Cable Management Rings, Compatible with e2XHD Flat Panel, Black

    Manufacturer: Leviton
    Manufacturer #: E2X1F-CMB
    SKU: 25569748
    $80.03
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Standard:UL1863, TIA-568-C
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # E2X1F-CMB
    • Color Black
    • Application Enterprise, Data Center
    • Mounting Style Snap-In Mount
    • Type Flat
    • UNSPSC 43223301
    • Material Steel
    • Standard UL1863, TIA-568-C
    • SKU Spec Sheet
      E2X1F-CMB Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Black rear cable manager for e2XHD flat panel with cable management rings.
    Panels Allow Mix-and-Match of Fiber/Copper E2xhd Cassettes, Alignment Tabs Ensure Upright Insertion of Cassettes, To Remove Cassettes from Panel, Simply Pull out Handle Using Release Latch, Rear Cable Manager Supports Copper or Fiber Cables, Includes Cable Management Rings, Cassette Blanks Available for Unused Cassette Openings, Made in USA