GE Lighting E2SA-0-B1-B-51-50-2-NN LED Parking Lot Lights, LED, 120/277V, 5000K, TypeV, 3600 at 42W lm Lumens, 5200 at 57W lm Lumens | Graybar Store
     
GE Lighting - LED Parking Lot Lights, LED, 120/277V, 5000K, TypeV, 3600 at 42W lm Lumens, 5200 at 57W lm Lumens - E2SA-0-B1-B-51-50-2-NN
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V, 5000K, TypeV, 3600 at 42W lm Lumens, 5200 at 57W lm Lumens

    Manufacturer: GE Lighting
    Manufacturer #: E2SA-0-B1-B-51-50-2-NN
    SKU: 25691827
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):5000
    Light Distribution:Type V
    Lumens:3600 at 42 W lm, 5200 at 57 W lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # E2SA-0-B1-B-51-50-2-NN
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Type V
    • Lumens 3600 at 42 W lm, 5200 at 57 W lm
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    LED, 120/277 V, 5000 K, Type V, 3600 at 42 W lm, 5200 at 57 W lm