Pentair Hoffman E2PBGXM Type 12 Pushbutton Enclosure, Steel | Graybar Store
     
Pentair Hoffman - Type 12 Pushbutton Enclosure, Steel - E2PBGXM
+ / - Hover over image to Zoom
Other Views

    Type 12 Pushbutton Enclosure, Steel

    Manufacturer: Pentair Hoffman
    Manufacturer #: E2PBGXM
    SKU: 88132759
    $89.32
    Checking Pricing
         
    Color:Grey
    Material:Steel
    No. of Holes:2
    Size:22.5 mm
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E2PBGXM
    • Color Grey
    • Size 22.5 mm
    • Application Designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.
    • Type Deep 22.5-mm Pushbutton Enclosures, Type 12
    • Material Steel
    • No. of Holes 2
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
    • SKU Spec Sheet
      E2PBGXM Specification Sheet
      E2PBGXM Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 2PB x 22.5mm, Material/Finish: Steel/Gray ex2
    14 gauge steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on cover, Grounding stud on body , Oil-resistant gasket, Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, External welded-on mounting brackets for easy installation, Factory stamped 4-way pushbutton holes, 22.5-mm size holes